Motion
160 D-LAMBDA RIV 10 FT

TSUBAKI (UST)
160 D-LAMBDA RIV 10 FT

Roller Chain - Lube Free Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #14955868
MFR #160 D-LAMBDA RIV 10 FT
Price$1,041.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160 D-LAMBDA RIV 10 FT

Roller Chain - Lube Free Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #14955868
MFR #160 D-LAMBDA RIV 10 FT

Mfr description
160 D-LAMBDA RIV 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.82/ft

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.228 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.7710 in, 70.38 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.228 in
  • Weight
    6.90 lb
  • Weight per Foot
    7.06 lbs, 10.51 kg/m

Details

  • Application
    Lube-Free Drive Applications
  • Chain Construction
    Riveted
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    160LAMRB
  • Material
    Steel
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Food Grade
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)