Motion
62142RSC3

JTEKT KOYO
62142RSC3

Deep Groove Ball Bearing - 2.7559 in Bore, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #14982799
MFR #62142RSC3
Price$151.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
62142RSC3

Deep Groove Ball Bearing - 2.7559 in Bore, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #14982799
MFR #62142RSC3

Mfr description
62142RSC3 DOUBLE SEALED BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.7559 in
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)