Motion
25A-MSQB10A-M9BWSDPC

SMC CORP OF AMERICA
25A-MSQB10A-M9BWSDPC

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #14984029
MFR #25A-MSQB10A-M9BWSDPC
Price$781.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MSQB10A-M9BWSDPC

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #14984029
MFR #25A-MSQB10A-M9BWSDPC

Mfr description
25A-MSQB10A-M9BWSDPC 25A-MSQB10A-M9BWSDP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.86/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Magnet
    Yes
  • Mount Type
    Direct load mounting
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)