Overview
Mfr description
32845307 4RLA-30R2 XREEL RLA HYDRAULIC H
Specifications
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number32845307
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data