Specifications
Dimensions
- Hose Inside Diameter0.5000 in
- Thread Size1/2-14 BSPP
Details
- ConfigurationStraight
- Connection 1 Short NameCrimp-On
- Connection 2 Short NameBSPP
- End GenderMale
- Fitting ShapeStraight
- Fitting TypeBritish Standard Pipe Parallel
- MaterialSteel
Overview
Mfr description
71002803 8G-8MBSPP XBULK MEGACRIMP COUPL