Motion
5G-5FJX XBULK

GATES RUBBER CO
5G-5FJX XBULK

5G-5FJX XBULK
Mi Item #14984389
MFR #5G-5FJX XBULK
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5G-5FJX XBULK

5G-5FJX XBULK
Mi Item #14984389
MFR #5G-5FJX XBULK

Mfr description
71030909 5G-5FJX XBULK MEGACRIMP COUPLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • End Size/Type
    #5 JIC 37° Flare
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    1/2-20 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)