Motion
8G-6FJXSP XBULK

GATES RUBBER CO
8G-6FJXSP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #14984390
MFR #8G-6FJXSP XBULK
Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-6FJXSP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #14984390
MFR #8G-6FJXSP XBULK

Mfr description
71031019 8G-6FJXSP XBULK MEGACRIMP COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.71/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End Size/Type
    #6 JIC 37° Flare
  • Hex Body
    0.8660 in
  • Hex Size
    0.8660 in
  • Hose Cut-Off Factor
    1.1930 in, 30.30 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.6690 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    9/16-18 JIC37°
  • Weight
    0.28 lbs
  • Width
    0.7480 in

Details

  • Additional Details
    Full-Torque Nut technology, C-insert ensures weep-free concentric crimping, Tested to one million impulse cycles, Bite-the-wire design
  • Application
    Hydraulic
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection Type
    MegaCrimp
  • End 1 Style
    MegaCrimp
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25170-0806X
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Thread Type
    MegaCrimp
  • Type
    MegaCrimp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)