Motion
16G-20MJ
16G-20MJ
Mi Item #14984392
MFR #16G-20MJ
Price$74.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16G-20MJ
Mi Item #14984392
MFR #16G-20MJ

Mfr description
710336395 16G-20MJ MEGACRIMP COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.30/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in
  • Thread Size
    1 5/8-12 JIC37°

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)