Motion
4G-5FJX45-011

GATES RUBBER CO
4G-5FJX45-011

4G-5FJX45-011
Mi Item #14984393
MFR #4G-5FJX45-011
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-5FJX45-011

4G-5FJX45-011
Mi Item #14984393
MFR #4G-5FJX45-011

Mfr description
710346075 4G-5FJX45-011 MEGACRIMP COUPLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.89/each

Specifications

Dimensions

  • Angle
    45 °
  • End Size/Type
    #5 JIC 37° Flare
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/2-20 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    45° Bent Tube
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)