Motion
6G-6FJX90S

GATES RUBBER CO
6G-6FJX90S

6G-6FJX90S
MI ITEM #14984394
MFR #6G-6FJX90S
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6FJX90S

6G-6FJX90S
MI ITEM #14984394
MFR #6G-6FJX90S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.09/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #6 JIC 37° Flare
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    9/16-18 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel

Overview

Mfr description
6G-6FJX90S MEGACRIMP FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought