Motion
8G-8FJX90L

GATES RUBBER CO
8G-8FJX90L

8G-8FJX90L
MI ITEM #14984396
MFR #8G-8FJX90L
Price$48.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8FJX90L

8G-8FJX90L
MI ITEM #14984396
MFR #8G-8FJX90L

Mfr description
710347305 8G-8FJX90L MEGACRIMP COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.20/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #8 JIC 37° Flare
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/4-16 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Long Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)