Motion
4G-8FFORX90L

GATES RUBBER CO
4G-8FFORX90L

4G-8FFORX90L
MI ITEM #14984399
MFR #4G-8FFORX90L
Your Price$65.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-8FFORX90L

4G-8FFORX90L
MI ITEM #14984399
MFR #4G-8FFORX90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.39/each(List $75.20)

Overview

Mfr description
710424165 4G-8FFORX90L MEGACRIMP COUPLIN

Specifications

  • Hose Inside Diameter
    0.2500 in
  • Material
    Steel
  • Thread Type
    FFOR
  • Fitting Shape
    90°
  • Angle
    90 °
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    8
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    4
  • Seal Type
    O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text