Motion
16G-16FFORX90S

GATES RUBBER CO
16G-16FFORX90S

16G-16FFORX90S
Mi Item #14984400
MFR #16G-16FFORX90S
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G-16FFORX90S

16G-16FFORX90S
Mi Item #14984400
MFR #16G-16FFORX90S

Mfr description
710424745 16G-16FFORX90S MEGACRIMP COUPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    1.0000 in

Details

  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)