Motion
8G-8MFFOR-TCX XBULK

GATES RUBBER CO
8G-8MFFOR-TCX XBULK

8G-8MFFOR-TCX XBULK
MI ITEM #14984401
MFR #8G-8MFFOR-TCX XBULK
List Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8MFFOR-TCX XBULK

8G-8MFFOR-TCX XBULK
MI ITEM #14984401
MFR #8G-8MFFOR-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.07/each for your price

Overview

Mfr description
73215291 8G-8MFFOR-TCX XBULK MEGACRIMP C

Specifications

  • End Gender
    Male
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Thread Size
    13/16-16 ORFS
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    MFFOR
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    8
  • Thread Size 1
    13/16-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text