Motion
6G-8MBSPP XBULK

GATES RUBBER CO
6G-8MBSPP XBULK

6G-8MBSPP XBULK
Mi Item #14984405
MFR #6G-8MBSPP XBULK
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-8MBSPP XBULK

6G-8MBSPP XBULK
Mi Item #14984405
MFR #6G-8MBSPP XBULK

Mfr description
71002845 6G-8MBSPP XBULK MEGACRIMP COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    1/2-14 BSPP

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    BSPP
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)