Motion
4G-6FJX
4G-6FJX
MI ITEM #14984412
MFR #4G-6FJX
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4G-6FJX
MI ITEM #14984412
MFR #4G-6FJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.87/each

Specifications

Dimensions

  • End Size/Type
    #6 JIC 37° Flare
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    9/16-18 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel

Overview

Mfr description
G25170-0406 4G-6FJX MEGACRIMP COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought