Motion
20G-20FL90S-TCX XBULK

GATES RUBBER CO
20G-20FL90S-TCX XBULK

20G-20FL90S-TCX XBULK
MI ITEM #14984427
MFR #20G-20FL90S-TCX XBULK
List Price$163.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-20FL90S-TCX XBULK

20G-20FL90S-TCX XBULK
MI ITEM #14984427
MFR #20G-20FL90S-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.67/each for your price

Overview

Mfr description
73215026 20G-20FL90S-TCX XBULK MEGACRIMP

Specifications

  • End Size/Type
    20FL
  • End Gender
    Flange
  • Hose Inside Diameter
    1.2500 in
  • Material
    Steel
  • Thread Size
    #20 Code 61 O-Ring Flange
  • Fitting Shape
    90° Bent Tube Short Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Angle
    90 °
  • Configuration
    Bent Tube
  • Dash Size
    20
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text