Specifications
Dimensions
- Hose Inside Diameter0.5000 in
- Thread Size1/4-18 NPTF
Details
- End GenderFemale
- Fitting ShapeStraight
- Fitting TypeNPSF
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)