1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
6G-8FJX-TCX XBULK
6G-8FJX-TCX XBULK
MI ITEM #
14984445
MFR #
6G-8FJX-TCX XBULK
Price
$20.53
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
GATES RUBBER CO 6G-8FJX-TCX XBULK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
6G-8FJX-TCX XBULK
6G-8FJX-TCX XBULK
MI ITEM #
14984445
MFR #
6G-8FJX-TCX XBULK
Mfr description
73215112 6G-8FJX-TCX XBULK MEGACRIMP COU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.53
/each
Add to Cart
Specifications
Dimensions
End Size/Type
#8 JIC 37° Flare
Hose Inside Diameter
0.3750 in
Thread Size
3/4-16 JIC37°
Details
End Gender
Female Swivel
End Type 1
FJX
Fitting Shape
Straight
Fitting Type
JIC 37° Flare
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items