Motion
12GS-12FMX90-096 XBULK

GATES RUBBER CO
12GS-12FMX90-096 XBULK

12GS-12FMX90-096 XBULK
MI ITEM #14984463
MFR #12GS-12FMX90-096 XBULK
Price$90.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FMX90-096 XBULK

12GS-12FMX90-096 XBULK
MI ITEM #14984463
MFR #12GS-12FMX90-096 XBULK

Mfr description
73477140 12GS-12FMX90-096 XBULK GLOBALSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.95/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End Size/Type
    12 FMX
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    1 1/16-12 JIC37°
  • Thread Size 1
    1 1/16-12

Details

  • Configuration
    Bent Tube
  • End Gender
    Female Swivel
  • End Type 1
    FMX
  • Fitting Shape
    90° Bent Tube 96mm Drop
  • Fitting Type
    MegaSeal™
  • Material
    Steel
  • Thread Type
    JIC 37°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)