Motion
12GS-16FLH15-008

GATES RUBBER CO
12GS-16FLH15-008

12GS-16FLH15-008
MI ITEM #14984464
MFR #12GS-16FLH15-008
List Price$124.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-16FLH15-008

12GS-16FLH15-008
MI ITEM #14984464
MFR #12GS-16FLH15-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.13/each for your price

Overview

Mfr description
73477866 12GS-16FLH15-008 GLOBALSPIRAL C

Specifications

  • End Size/Type
    16FLH
  • End Gender
    Flange
  • Hose Inside Diameter
    0.7500 in
  • Material
    Steel
  • Thread Size
    #16 Code 62 O-Ring Flange
  • Fitting Shape
    15° Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Angle
    15 °
  • Configuration
    Straight
  • Dash Size
    16
  • End Type 1
    FLH
  • Fitting Type
    Flange - Code 62 O-Ring
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text