Overview
Mfr description
73225010 16GS-16FFORX45S-ZN XBULK GLOBAL
Specifications
- End GenderFemale
- Hose Inside Diameter1.0000 in
- MaterialSteel
- Thread Size1 7/16-12 FFOR
- Fitting Shape45° Elbow
- Angle45 °
- ConfigurationBent Tube
- Fitting TypeO-Ring Face Seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data