Motion
20GS-24FLH XBULK

GATES RUBBER CO
20GS-24FLH XBULK

20GS-24FLH XBULK
Mi Item #14984469
MFR #20GS-24FLH XBULK
Price$129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GS-24FLH XBULK

20GS-24FLH XBULK
Mi Item #14984469
MFR #20GS-24FLH XBULK

Mfr description
73474865 20GS-24FLH XBULK GLOBALSPIRAL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.18/each

Specifications

Dimensions

  • Dash Size
    24
  • End Size/Type
    24FLH
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Thread Size
    #24 Code 62 O-Ring Flange

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 62 O-Ring
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)