Motion
12GS-12FL90-200 XBULK

GATES RUBBER CO
12GS-12FL90-200 XBULK

12GS-12FL90-200 XBULK
MI ITEM #14984473
MFR #12GS-12FL90-200 XBULK
List Price$205.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FL90-200 XBULK

12GS-12FL90-200 XBULK
MI ITEM #14984473
MFR #12GS-12FL90-200 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.36/each for your price

Overview

Mfr description
73477626 12GS-12FL90-200 XBULK GLOBALSPI

Specifications

  • End Size/Type
    12FL
  • End Gender
    Flange
  • Hose Inside Diameter
    0.7500 in
  • Material
    Steel
  • Thread Size
    #12 Code 61 O-Ring Flange
  • Fitting Shape
    90° Bent Tube 200mm Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Angle
    90 °
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text