Motion
16GS-16FL90-260 XBULK

GATES RUBBER CO
16GS-16FL90-260 XBULK

16GS-16FL90-260 XBULK
Mi Item #14984476
MFR #16GS-16FL90-260 XBULK
Price$210.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-16FL90-260 XBULK

16GS-16FL90-260 XBULK
Mi Item #14984476
MFR #16GS-16FL90-260 XBULK

Mfr description
73478666 16GS-16FL90-260 XBULK GLOBALSPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.03/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End Size/Type
    16FL
  • Hose Inside Diameter
    1.0000 in
  • Thread Size
    #16 Code 61 O-Ring Flange

Details

  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    90° Bent Tube 260mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)