Motion
32GL-32FL45S-TCX

GATES RUBBER CO
32GL-32FL45S-TCX

32GL-32FL45S-TCX
Mi Item #14984477
MFR #32GL-32FL45S-TCX
Price$455.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GL-32FL45S-TCX

32GL-32FL45S-TCX
Mi Item #14984477
MFR #32GL-32FL45S-TCX

Mfr description
73215195 32GL-32FL45S-TCX GL COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.66/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Thread Size
    #32 Code 61 O-Ring Flange

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Flange - Code 61 O-Ring
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)