Motion
32GL-24FL45S XBULK

GATES RUBBER CO
32GL-24FL45S XBULK

32GL-24FL45S XBULK
MI ITEM #14984479
MFR #32GL-24FL45S XBULK
Price$232.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GL-24FL45S XBULK

32GL-24FL45S XBULK
MI ITEM #14984479
MFR #32GL-24FL45S XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.15/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    24
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Thread Size
    #24 Code 61 O-Ring Flange

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Flange - Code 61 O-Ring
  • Material
    Steel

Overview

Mfr description
73502790 32GL-24FL45S XBULK GL COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought