Motion
12C5X-12RFSX90S

GATES RUBBER CO
12C5X-12RFSX90S

12C5X-12RFSX90S
MI ITEM #14984484
MFR #12C5X-12RFSX90S
List Price$86.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5X-12RFSX90S

12C5X-12RFSX90S
MI ITEM #14984484
MFR #12C5X-12RFSX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.53/each for your price

Overview

Mfr description
723700845 12C5X-12RFSX90S FIELD ATTACHAB

Specifications

  • End Size/Type
    3/4 FSX
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.6250 in
  • Material
    Steel
  • Thread Size
    1 1/16-14 SAE45°
  • Fitting Shape
    90°
  • Angle
    90 °
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    12.0
  • Seal Type
    Mated Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text