Motion
8C5X-8RFJSX XBULK

GATES RUBBER CO
8C5X-8RFJSX XBULK

8C5X-8RFJSX XBULK
Mi Item #14984485
MFR #8C5X-8RFJSX XBULK
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-8RFJSX XBULK

8C5X-8RFJSX XBULK
Mi Item #14984485
MFR #8C5X-8RFJSX XBULK

Mfr description
72370090 8C5X-8RFJSX XBULK FIELD ATTACHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    #8 JIC37° - SAE45° Flare
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4062 in
  • Thread Size
    3/4-16 JIC37° - 3/4-16 SAE45°
  • Thread Size 1
    3/4-16

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)