Motion
5C5X-6RMIX

GATES RUBBER CO
5C5X-6RMIX

5C5X-6RMIX
MI ITEM #14984486
MFR #5C5X-6RMIX
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5X-6RMIX

5C5X-6RMIX
MI ITEM #14984486
MFR #5C5X-6RMIX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.19/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 MIX
  • Hose Dash Size
    5
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    5/8-18 SAE45° INV

Details

  • Coating
    Zinc-plated
  • Configuration
    Straight
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Inverted Swivel
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Material
    Steel
  • Seal Type
    Mated Angle

Overview

Mfr description
723701165 5C5X-6RMIX FIELD ATTACHABLE C5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought