Motion
10C5-10RFJSXB XBULK

GATES RUBBER CO
10C5-10RFJSXB XBULK

10C5-10RFJSXB XBULK
Mi Item #14984487
MFR #10C5-10RFJSXB XBULK
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RFJSXB XBULK

10C5-10RFJSXB XBULK
Mi Item #14984487
MFR #10C5-10RFJSXB XBULK

Mfr description
72380402 10C5-10RFJSXB XBULK FIELD ATTAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    5/8 FJSX
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    7/8-14 JIC37° - 7/8-14 SAE45°
  • Thread Size 1
    7/8-14

Details

  • Configuration
    Straight
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37° & SAE45°
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)