Motion
GSEL2300150

AS RAYMOND
GSEL2300150

0.71X20X8 STK 150# FIXED LOCKING GAS SPRING
Mi Item #14985992
MFR #GSEL2300150
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL2300150

0.71X20X8 STK 150# FIXED LOCKING GAS SPRING
Mi Item #14985992
MFR #GSEL2300150

Mfr description
GSEL2300150 0.71X20X8 STK 150# FIXED LOC
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.60/each

Specifications

Dimensions

  • Extended Length
    20.00 in
  • Force
    150 lb
  • Height
    0.780 in
  • Length
    22 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    18.58 in
  • Stroke
    8 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    2.59 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)