Motion
GSEL3100100

AS RAYMOND
GSEL3100100

0.87X28X11.5 STK 100# FIXED LOCKING GAS SPRING
Mi Item #14985994
MFR #GSEL3100100
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL3100100

0.87X28X11.5 STK 100# FIXED LOCKING GAS SPRING
Mi Item #14985994
MFR #GSEL3100100

Mfr description
GSEL3100100 0.87X28X11.5 STK 100# FIXED
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.60/each

Specifications

Dimensions

  • Extended Length
    28.00 in
  • Force
    100 lb
  • Height
    0.953 in
  • Length
    30.8 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    25.64 in
  • Stroke
    11.5 in
  • Thread
    M8 X 1.25
  • Tube Diameter
    22 mm
  • Weight
    5.48 lbs
  • Width
    0.95 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)