Motion
GSEL525075

AS RAYMOND
GSEL525075

0.59X18.5X7.25 STK 75# FIXED LOCKING GAS SPRING
Mi Item #14986027
MFR #GSEL525075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSEL525075

0.59X18.5X7.25 STK 75# FIXED LOCKING GAS SPRING
Mi Item #14986027
MFR #GSEL525075

Mfr description
GSEL525075 0.59X18.5X7.25 STK 75# FIXED
  • Fixed Locking shroud/mechanism when spring is fully extended protecting people and critical equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    18.50 in
  • Force
    75 lb
  • Height
    0.650 in
  • Length
    20.35 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    17.08 in
  • Stroke
    7.25 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.65 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Fixed Locking Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)