Motion
GSNI106645

AS RAYMOND
GSNI106645

28X1136X500 STK 200N NTR SHAFT GAS SPRING
MI ITEM #14986040
MFR #GSNI106645
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI106645

28X1136X500 STK 200N NTR SHAFT GAS SPRING
MI ITEM #14986040
MFR #GSNI106645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.68/each

Specifications

Dimensions

  • Extended Length
    44.72 in
  • Force
    45 lb
  • Height
    1.213 in
  • Length
    1.937 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    41.97 in
  • Stroke
    19.69 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    14.15 lbs
  • Width
    1.21 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Overview

Mfr description
GSNI106645 28X1136X500 STK 200N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought