Motion
GSNI1466179

AS RAYMOND
GSNI1466179

28X536X200 STK 801N NTR SHAFT GAS SPRING
MI ITEM #14986043
MFR #GSNI1466179
Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI1466179

28X536X200 STK 801N NTR SHAFT GAS SPRING
MI ITEM #14986043
MFR #GSNI1466179

Mfr description
GSNI1466179 28X536X200 STK 801N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.36/each

Specifications

Dimensions

  • Extended Length
    21.10 in
  • Force
    179.9 lb
  • Height
    1.213 in
  • Length
    0.914 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    18.35 in
  • Stroke
    7.87 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    6.18 lbs
  • Width
    1.21 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)