Motion
GSNI1666562

AS RAYMOND
GSNI1666562

28X736X300 STK 2500N NTR SHAFT GAS SPRING
Mi Item #14986054
MFR #GSNI1666562
Price$126.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI1666562

28X736X300 STK 2500N NTR SHAFT GAS SPRING
Mi Item #14986054
MFR #GSNI1666562

Mfr description
GSNI1666562 28X736X300 STK 2500N NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.93/each

Specifications

Dimensions

  • Extended Length
    28.98 in
  • Force
    562.1 lb
  • Height
    1.213 in
  • Length
    1.255 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    26.22 in
  • Stroke
    11.81 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    8.84 lbs
  • Width
    1.21 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)