Motion
GSNI1866112

AS RAYMOND
GSNI1866112

28X956X400 STK 498N NTR SHAFT GAS SPRING
Mi Item #14986055
MFR #GSNI1866112
Price$141.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI1866112

28X956X400 STK 498N NTR SHAFT GAS SPRING
Mi Item #14986055
MFR #GSNI1866112

Mfr description
GSNI1866112 28X956X400 STK 498N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.07/each

Specifications

Dimensions

  • Extended Length
    37.64 in
  • Force
    112.4 lb
  • Height
    1.213 in
  • Length
    1.630 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    34.88 in
  • Stroke
    15.75 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    11.49 lbs
  • Width
    1.21 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)