Motion
GSNI200030

AS RAYMOND
GSNI200030

GSNI200030 0.71X10X3 STK 30# NTR SHAFT G
MI ITEM #14986067
MFR #GSNI200030
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI200030

GSNI200030 0.71X10X3 STK 30# NTR SHAFT G
MI ITEM #14986067
MFR #GSNI200030

Mfr description
GSNI200030 0.71X10X3 STK 30# NTR SHAFT G
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Extended Length
    10.00 in
  • Force
    30 lb
  • Height
    0.780 in
  • Length
    0.433 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    8.58 in
  • Stroke
    2.95 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    1.2 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)