Motion
GSNI2050100

AS RAYMOND
GSNI2050100

0.71X10.5X2.95STK 100# NTR SHAFT GAS SPRING
Mi Item #14986073
MFR #GSNI2050100
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI2050100

0.71X10.5X2.95STK 100# NTR SHAFT GAS SPRING
Mi Item #14986073
MFR #GSNI2050100

Mfr description
GSNI2050100 0.71X10.5X2.95STK 100# NTR S
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Extended Length
    10.51 in
  • Force
    100 lb
  • Height
    0.780 in
  • Length
    0.455 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    9.09 in
  • Stroke
    2.95 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    1.27 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)