Motion
GSNI2249146

AS RAYMOND
GSNI2249146

18X285X100 STK 649N NTR SHAFT GAS SPRING
Mi Item #14986134
MFR #GSNI2249146
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI2249146

18X285X100 STK 649N NTR SHAFT GAS SPRING
Mi Item #14986134
MFR #GSNI2249146

Mfr description
GSNI2249146 18X285X100 STK 649N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Extended Length
    11.22 in
  • Force
    146 lb
  • Height
    0.780 in
  • Length
    0.486 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    9.8 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    1.37 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)