Motion
GSNI3000160

AS RAYMOND
GSNI3000160

0.87X26.3X10.98 S 160# NTR SHAFT GAS SPRING
MI ITEM #14986210
MFR #GSNI3000160
Price$80.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI3000160

0.87X26.3X10.98 S 160# NTR SHAFT GAS SPRING
MI ITEM #14986210
MFR #GSNI3000160

Mfr description
GSNI3000160 0.87X26.3X10.98 S 160# NTR S
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.78/each

Specifications

Dimensions

  • Extended Length
    26.30 in
  • Force
    160 lb
  • Height
    0.953 in
  • Length
    1.139 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    24.88 in
  • Stroke
    10.98 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    22 mm
  • Weight
    5.18 lbs
  • Width
    0.95 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)