Motion
GSNI302050

AS RAYMOND
GSNI302050

0.87X20.2X7.91STK 50# NTR SHAFT GAS SPRING
MI ITEM #14986232
MFR #GSNI302050
Price$77.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI302050

0.87X20.2X7.91STK 50# NTR SHAFT GAS SPRING
MI ITEM #14986232
MFR #GSNI302050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.62/each

Specifications

Dimensions

  • Extended Length
    20.20 in
  • Force
    50 lb
  • Height
    0.996 in
  • Length
    0.875 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    17.83 in
  • Stroke
    7.91 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    4.06 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Overview

Mfr description
GSNI302050 0.87X20.2X7.91STK 50# NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought