Motion
GSNI3100175

AS RAYMOND
GSNI3100175

0.87X28X11.5 STK 175# NTR SHAFT GAS SPRING
MI ITEM #14986260
MFR #GSNI3100175
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI3100175

0.87X28X11.5 STK 175# NTR SHAFT GAS SPRING
MI ITEM #14986260
MFR #GSNI3100175

Mfr description
GSNI3100175 0.87X28X11.5 STK 175# NTR SH
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.47/each

Specifications

Dimensions

  • Extended Length
    27.99 in
  • Force
    175 lb
  • Height
    0.996 in
  • Length
    1.212 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    25.63 in
  • Stroke
    11.5 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    5.83 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)