Motion
GSNI320020

AS RAYMOND
GSNI320020

0.87X30.9X13.78STK 22# NTR SHAFT GAS SPRING
Mi Item #14986280
MFR #GSNI320020
Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI320020

0.87X30.9X13.78STK 22# NTR SHAFT GAS SPRING
Mi Item #14986280
MFR #GSNI320020

Mfr description
GSNI320020 0.87X30.9X13.78STK 22# NTR SH
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.73/each

Specifications

Dimensions

  • Extended Length
    30.91 in
  • Force
    22 lb
  • Height
    0.996 in
  • Length
    1.338 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    29.49 in
  • Stroke
    13.78 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    23 mm
  • Weight
    6.71 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)