Motion
GSNI3849101

AS RAYMOND
GSNI3849101

23X909X400 STK 449N NTR SHAFT GAS SPRING
MI ITEM #14986317
MFR #GSNI3849101
Price$97.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI3849101

23X909X400 STK 449N NTR SHAFT GAS SPRING
MI ITEM #14986317
MFR #GSNI3849101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.74/each

Specifications

Dimensions

  • Extended Length
    35.79 in
  • Force
    101.2 lb
  • Height
    0.996 in
  • Length
    1.550 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    7.6 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Overview

Mfr description
GSNI3849101 23X909X400 STK 449N NTR SHAF
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought