Motion
GSNI384956

AS RAYMOND
GSNI384956

23X909X400 STK 249N NTR SHAFT GAS SPRING
MI ITEM #14986323
MFR #GSNI384956
Price$97.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI384956

23X909X400 STK 249N NTR SHAFT GAS SPRING
MI ITEM #14986323
MFR #GSNI384956

Mfr description
GSNI384956 23X909X400 STK 249N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.74/each

Specifications

Dimensions

  • Extended Length
    35.79 in
  • Force
    56.2 lb
  • Height
    0.996 in
  • Length
    1.550 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    7.6 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)