Motion
GSNI424056

AS RAYMOND
GSNI424056

15X276X100 STK 249N NTR SHAFT GAS SPRING
Mi Item #14986337
MFR #GSNI424056
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI424056

15X276X100 STK 249N NTR SHAFT GAS SPRING
Mi Item #14986337
MFR #GSNI424056

Mfr description
GSNI424056 15X276X100 STK 249N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Extended Length
    10.87 in
  • Force
    56.2 lb
  • Height
    0.650 in
  • Length
    0.471 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    9.45 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    0.91 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)