Motion
GSNI434011

AS RAYMOND
GSNI434011

15X376X153 STK 49N NTR SHAFT GAS SPRING
Mi Item #14986341
MFR #GSNI434011
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI434011

15X376X153 STK 49N NTR SHAFT GAS SPRING
Mi Item #14986341
MFR #GSNI434011

Mfr description
GSNI434011 15X376X153 STK 49N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Extended Length
    376 mm
  • Force
    11 lb
  • Height
    0.650 in
  • Length
    0.641 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    13.39 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.29 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)