Motion
GSNI434045

AS RAYMOND
GSNI434045

15X376X153 STK 200N NTR SHAFT GAS SPRING
MI ITEM #14986344
MFR #GSNI434045
Price$38.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI434045

15X376X153 STK 200N NTR SHAFT GAS SPRING
MI ITEM #14986344
MFR #GSNI434045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.49/each

Specifications

Dimensions

  • Extended Length
    376 mm
  • Force
    45 lb
  • Height
    0.650 in
  • Length
    0.641 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    13.39 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.29 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring

Overview

Mfr description
GSNI434045 15X376X153 STK 200N NTR SHAFT
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought